Motion
67966 CLOTH BELT 777F 4"X48"P180 YF-WEIGHT L-FLEX

3M
67966 CLOTH BELT 777F 4"X48"P180 YF-WEIGHT L-FLEX

3M™ Cloth Belt 777F, P180 YF-weight, 4 in x 48 in, Film-lok, L-flex, 50 per case
MI ITEM #03169272
MFR #67966 CLOTH BELT 777F 4"X48"P180 YF-WEIGHT L-FLEX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
67966 CLOTH BELT 777F 4"X48"P180 YF-WEIGHT L-FLEX

3M™ Cloth Belt 777F, P180 YF-weight, 4 in x 48 in, Film-lok, L-flex, 50 per case
MI ITEM #03169272
MFR #67966 CLOTH BELT 777F 4"X48"P180 YF-WEIGHT L-FLEX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67966 CLOTH BELT 777F
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ceramic aluminum oxide grain blend cuts faster and lasts longer than traditional aluminum oxide
  • Produces more parts per belt than traditional aluminum oxide belts, requiring fewer belt changes
  • Heavyweight polyester backing supports high-pressure applications and can be run wet or dry
  • Contains a grinding aid to reduce heat and increase performance when grinding stainless steel
  • Durable resin bond resists heat deterioration, which extends the life of the belt

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic Aluminum Oxide
  • Grit Number
    P180
  • Belt Length
    48 in
  • Belt Width
    4 in
  • Backing Material
    Cloth
  • Backing Weight
    YF
  • Manufacturer Stock Number
    60600132660
  • Manufacturer Upc Number
    00051111679661
  • UPC_NO
    00051111679661
  • Overall Length
    48 in
  • Overall Width
    4 in
  • Color
    Orange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought