Motion
68326 CLOTH BELT 966F 9"X120"80 YF-WEIGHT

3M
68326 CLOTH BELT 966F 9"X120"80 YF-WEIGHT

3M™ Cubitron™ II Cloth Belt 966F, 9 in x 120 in 80+ YF-weight, 20 per case
MI ITEM #03169535
MFR #68326 CLOTH BELT 966F 9"X120"80 YF-WEIGHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
68326 CLOTH BELT 966F 9"X120"80 YF-WEIGHT

3M™ Cubitron™ II Cloth Belt 966F, 9 in x 120 in 80+ YF-weight, 20 per case
MI ITEM #03169535
MFR #68326 CLOTH BELT 966F 9"X120"80 YF-WEIGHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
68326 CLOTH BELT 966F
  • For industrial/occupational use only. Not for consumer sale or use.
  • Delivers exceptional finishes on a variety of metal substrates
  • Y-weight cloth backing is tough and flexible for aggressive sanding action
  • Polyester material is water resistant to allow use with liquid lubricants
  • Resin bonding material resists heat and helps to prevent discoloration
  • Ceramic abrasive grains offer excellent cut rate and life for better performance

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Precision Shaped Ceramic
  • Grit Number
    80
  • Belt Length
    120 in
  • Belt Width
    9 in
  • Backing Material
    Cloth
  • Backing Weight
    YF
  • Manufacturer Stock Number
    60600136265
  • Manufacturer Upc Number
    00051111683262
  • UPC_NO
    00051111683262
  • Overall Length
    120 in
  • Overall Width
    9 in
  • Color
    Red

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text