Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
68328 CLOTH BELT 967F 2"X132"36 YF-WEIGHT

Coated Sanding & Finishing Belt - 36 Grit, Ceramic Material, Cloth Backing Material, 132 in Belt Length, 2 in Belt Width
MI ITEM #03169536
MFR #68328 CLOTH BELT 967F 2"X132"36 YF-WEIGHT

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
68328 CLOTH BELT 967F
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic
  • Grit Number
    36
  • Belt Length
    132 in
  • Belt Width
    2 in
  • Backing Material
    Cloth
  • Backing Weight
    YF
  • Manufacturer Stock Number
    60600136281
  • Manufacturer Upc Number
    00051111683286
  • UPC_NO
    00051111683286

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text