Motion
7010309180

3M
7010309180

Coated Sanding & Finishing Belt - 24 Grit, Ceramic Material, Cloth Backing Material, 132 in Belt Length, 3 in Belt Width
Mi Item #03169541
MFR #7010309180
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010309180

Coated Sanding & Finishing Belt - 24 Grit, Ceramic Material, Cloth Backing Material, 132 in Belt Length, 3 in Belt Width
Mi Item #03169541
MFR #7010309180

Mfr description
68334 CLOTH BELT 967F
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable 3M™ Cubitron II™ belts with 3M Precision Shaped Grain means fewer belt changes and more parts per belt
  • 3M Cubitron II™ belts with 3M Precision Shaped grain offers outstanding cutting capability on carbon steel and tool steels, resulting in greater productivity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    YF
  • Belt Length
    132 in
  • Belt Width
    3 in
  • Overall Length
    132 in
  • Overall Width
    3 in

Details

  • Abrasive Material
    Ceramic
  • Abrasive Type
    Coated
  • Application
    Deburring, Grinding, Weld Grinding
  • Backing Material
    Cloth
  • Color
    Red
  • Grit Number
    24
  • Manufacturer Stock Number
    60600136349
  • Manufacturer Upc Number
    00051111683347
  • Product Types
    Cloth Belt
  • UPC_NO
    00051111683347
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)