Motion
68342 CLOTH BELT 967F 2"X72"36 YF-WEIGHT

3M
68342 CLOTH BELT 967F 2"X72"36 YF-WEIGHT

3M™ Cubitron™ II Cloth Belt 967F, 36+ YF-weight, 2 in x 72 in, Film-lok, 50 per case
MI ITEM #03169549
MFR #68342 CLOTH BELT 967F 2"X72"36 YF-WEIGHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
68342 CLOTH BELT 967F 2"X72"36 YF-WEIGHT

3M™ Cubitron™ II Cloth Belt 967F, 36+ YF-weight, 2 in x 72 in, Film-lok, 50 per case
MI ITEM #03169549
MFR #68342 CLOTH BELT 967F 2"X72"36 YF-WEIGHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
68342 CLOTH BELT 967F
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable 3M™ Cubitron II™ belts with 3M Precision Shaped Grain means fewer belt changes and more parts per belt
  • 3M Cubitron II™ belts with 3M Precision Shaped grain offers outstanding cutting capability on carbon steel and tool steels, resulting in greater productivity
  • Heat-resistant grinding aid enables rough grinding of titanium and other heat-sensitive high nickel alloys
  • Heavyweight backing on coarse grades stands up to high pressure grinding applications
  • Delivers long lasting and excellent cutting for dry off-hand applications

Specifications

  • Application
    Grinding
  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic
  • Grit Number
    36
  • Belt Length
    72 in
  • Belt Width
    2 in
  • Backing Material
    Cloth
  • Backing Weight
    YF
  • Grade
    Coarse
  • Manufacturer Stock Number
    60600136422
  • Manufacturer Upc Number
    00051111683422
  • UPC_NO
    00051111683422
  • Overall Length
    72 in
  • Overall Width
    2 in
  • Color
    Red

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text