Overview
Mfr description
7000045684 3M HOOKIT MARINE FAIRING
- For industrial/occupational use only. Not for consumer sale or use.
- Lightweight two-level construction makes the fairing board easy to handle
- Raised handle provides extra control and comfort
- 4-1/2” x 30” size and balanced design is ideal for fairing, sanding and finishing
- Works with 3M Hookit™ abrasive sheets for secure, cost-effective sanding
- Allows you to reuse abrasive sheets for maximum product life
Specifications
- Manufacturer Stock Number60600137859
- Manufacturer Upc Number00051144834976
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data