Motion
7100236808 15MIC 661X DLF 3MIL 4IN X 164FT X 3IN ASO

3M
7100236808 15MIC 661X DLF 3MIL 4IN X 164FT X 3IN ASO

15MIC 661X DLF 3MIL 4in x 164ft x 3in ASO
MI ITEM #03169682
MFR #7100236808 15MIC 661X DLF 3MIL 4IN X 164FT X 3IN ASO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100236808 15MIC 661X DLF 3MIL 4IN X 164FT X 3IN ASO

15MIC 661X DLF 3MIL 4in x 164ft x 3in ASO
MI ITEM #03169682
MFR #7100236808 15MIC 661X DLF 3MIL 4IN X 164FT X 3IN ASO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100236808 15MIC 661X DLF 3MIL 4IN X
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic
  • Grit Number
    36
  • Backing Material
    Cloth
  • Backing Weight
    YF
  • Manufacturer Stock Number
    60600138097
  • Manufacturer Upc Number
    00638060903858
  • UPC_NO
    00638060903858

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text