Overview
Mfr description
7100236605 STANDARD ABRASIVES UNITIZED
- For industrial/occupational use only. Not for consumer sale or use.
Specifications
- Manufacturer Upc Number00638060776827
- UPC_NO00638060776827
- Long DescriptionThe 7100236605 Standard Abrasives Unitized Slab HP524 Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material in a Medium grade and features a 15 in dimension, suitable for custom fabrication and finishing.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data