Motion
5610102150

AVENTICS
5610102150

Pneumatic Vacuum Regulator -
MI ITEM #03169796
MFR #5610102150
Price$6,992.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5610102150

Pneumatic Vacuum Regulator -
MI ITEM #03169796
MFR #5610102150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,992.51/each

Specifications

Dimensions

  • Overall Height
    161 mm
  • Overall Length
    120 mm
  • Port Size  
    1/4 BSPP

Details

  • Input Signal Type
    Electro-Pneumatic
  • Maximum Air Flow
    28.25 scfm
  • Operating Temperature Range
    5 to 50 °C
  • Set Pressure Range
    7.25 to 116 psi
  • Supply Voltage
    24 V dc

Overview

Mfr description
5610102150 E/P CONVERTER E/P CONV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought