Motion
7010310125 STANDARD ABRASIVES SURFACE CONDITIONING RC BELT 888051, 1/2 IN X

3M
7010310125 STANDARD ABRASIVES SURFACE CONDITIONING RC BELT 888051, 1/2 IN X

Standard Abrasives™ Surface Conditioning RC Belt 888051, 1/2 in x 24 in VFN, 10 per case
Mi Item #03169945
MFR #7010310125 STANDARD ABRASIVES SURFACE CONDITIONING RC BELT 888051, 1/2 IN X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010310125 STANDARD ABRASIVES SURFACE CONDITIONING RC BELT 888051, 1/2 IN X

Standard Abrasives™ Surface Conditioning RC Belt 888051, 1/2 in x 24 in VFN, 10 per case
Mi Item #03169945
MFR #7010310125 STANDARD ABRASIVES SURFACE CONDITIONING RC BELT 888051, 1/2 IN X

Mfr description
7010310125 STANDARD ABRASIVES SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • High edge durability and flexibility
  • Excellent starting point for finishing stainless steel to a #4 finish
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    YF
  • Belt Length
    138 in
  • Belt Width
    2 in
  • Overall Length
    24 in
  • Overall Width
    0.5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Cloth
  • Color
    Blue
  • Grit Number
    80
  • Manufacturer Stock Number
    60600139103
  • Manufacturer Upc Number
    00051115363917
  • UPC_NO
    00051115363917
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)