Motion
7010310113 STANDARD ABRASIVES BUFF AND BLEND HP DISC, 850108, 10 IN X 1/2 I

3M
7010310113 STANDARD ABRASIVES BUFF AND BLEND HP DISC, 850108, 10 IN X 1/2 I

Coated Sanding & Finishing Belt - Aluminum Oxide Abrasive Material, Cloth Backing Material, 80 Grit, Red Color
MI ITEM #03169946
MFR #7010310113 STANDARD ABRASIVES BUFF AND BLEND HP DISC, 850108, 10 IN X 1/2 I
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010310113 STANDARD ABRASIVES BUFF AND BLEND HP DISC, 850108, 10 IN X 1/2 I

Coated Sanding & Finishing Belt - Aluminum Oxide Abrasive Material, Cloth Backing Material, 80 Grit, Red Color
MI ITEM #03169946
MFR #7010310113 STANDARD ABRASIVES BUFF AND BLEND HP DISC, 850108, 10 IN X 1/2 I

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010310113 STANDARD ABRASIVES BUFF AND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough HP material is stiffer and more tear-resistant than GP material and is well-suited for edge deburring and metal removal
  • Aluminum Oxide cuts sharp, helps produce a consistent scratch pattern, and works well on ferrous and non-ferrous metals
  • Pliable open web removes burrs and surface contaminants without gouging the substrate
  • Open web is load resistant, limiting buildup of debris that can clog the abrasive center hole discs come in a range of medium to large sizes to meet many different project specifications
  • Red discs contain aluminum oxide, very fine (VFN) grade abrasive

Specifications

  • Grit Number
    80
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Cloth
  • Backing Weight
    YF
  • Color
    Red
  • Overall Diameter
    10 in
  • Manufacturer Stock Number
    60600139129
  • Manufacturer Upc Number
    00051115359361
  • UPC_NO
    00051115359361

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text