Motion
7010310117 STANDARD ABRASIVES BUFF AND BLEND HS DISC, 819910, 8 IN X 1-1/4

3M
7010310117 STANDARD ABRASIVES BUFF AND BLEND HS DISC, 819910, 8 IN X 1-1/4

Coated Sanding & Finishing Belt - Aluminum Oxide Abrasive Material, Cloth Backing Material, 80 Grit, Blue Color
MI ITEM #03169947
MFR #7010310117 STANDARD ABRASIVES BUFF AND BLEND HS DISC, 819910, 8 IN X 1-1/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010310117 STANDARD ABRASIVES BUFF AND BLEND HS DISC, 819910, 8 IN X 1-1/4

Coated Sanding & Finishing Belt - Aluminum Oxide Abrasive Material, Cloth Backing Material, 80 Grit, Blue Color
MI ITEM #03169947
MFR #7010310117 STANDARD ABRASIVES BUFF AND BLEND HS DISC, 819910, 8 IN X 1-1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010310117 STANDARD ABRASIVES BUFF AND
  • For industrial/occupational use only. Not for consumer sale or use.
  • High strength (HS) Buff and Blend material delivers the best results for light deburring and final finishing
  • Dense, stiff construction withstands high pressure without folding over, improving productivity
  • Produces a uniform, consistent, smear-free finish on ferrous and non-ferrous metals
  • Aluminum Oxide mineral cuts sharp, helps produce a consistent scratch pattern, and works well on many different metals
  • Flexible, pliable open web removes burrs and surface contaminants without gouging the substrate
  • Open web is load resistant, limiting buildup of debris that can clog the abrasive and prolonging service life
  • Center hole discs come in a range of medium to large sizes to meet many different project specifications
  • Three grades to choose from for varying degrees of aggressiveness and finish: Coarse (CRS
  • green), Medium (MED
  • blue), and Very Fine (VFN
  • maroon)

Specifications

  • Grit Number
    80
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Cloth
  • Backing Weight
    YF
  • Color
    Blue
  • Overall Diameter
    8 in
  • Manufacturer Stock Number
    60600139137
  • Manufacturer Upc Number
    00051115359880
  • UPC_NO
    00051115359880

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text