Motion
7010310137 STANDARD ABRASIVES BUFF AND BLEND FLAP BRUSH 875002, 8 IN X 1 IN

3M
7010310137 STANDARD ABRASIVES BUFF AND BLEND FLAP BRUSH 875002, 8 IN X 1 IN

Standard Abrasives™ Buff and Blend Flap Brush 875002, 8 in x 1 in x 3 in FB099 15-87 A VFN Medium Density, 3 per case
MI ITEM #03169965
MFR #7010310137 STANDARD ABRASIVES BUFF AND BLEND FLAP BRUSH 875002, 8 IN X 1 IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010310137 STANDARD ABRASIVES BUFF AND BLEND FLAP BRUSH 875002, 8 IN X 1 IN

Standard Abrasives™ Buff and Blend Flap Brush 875002, 8 in x 1 in x 3 in FB099 15-87 A VFN Medium Density, 3 per case
MI ITEM #03169965
MFR #7010310137 STANDARD ABRASIVES BUFF AND BLEND FLAP BRUSH 875002, 8 IN X 1 IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010310137 STANDARD ABRASIVES BUFF AND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Well-suited for finishing, cleaning, and blending applications on aluminum, brass and stainless steel
  • Tough nylon face removes surface contaminants without leaving lines or gouging the work piece
  • Conformable flaps deliver a consistent in-line brush finish for stainless steel and aluminum parts, leaving no lines on the surface
  • Open web design resists loading and eliminates metal contamination of workpiece
  • Resin coated surface runs cool and is waterproof for use with lubricants
  • Various sizes available for wide range of tools: straight shaft portable grinder, bench motor, backstand, floor lathe, rotary, straight line, and robotic

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Stock Number
    60600139400
  • Manufacturer Upc Number
    00051115366970
  • UPC_NO
    00051115366970

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought