Motion
7010310144 STANDARD ABRASIVES QUICK CHANGE SURFACE CONDITIONING FE DISC, 84

3M
7010310144 STANDARD ABRASIVES QUICK CHANGE SURFACE CONDITIONING FE DISC, 84

Quick Change Disc - Aluminum Oxide Abrasive Material, Cloth Backing Material, 120 Grit, Blue Color
Mi Item #03169967
MFR #7010310144 STANDARD ABRASIVES QUICK CHANGE SURFACE CONDITIONING FE DISC, 84
Price$1.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010310144 STANDARD ABRASIVES QUICK CHANGE SURFACE CONDITIONING FE DISC, 84

Quick Change Disc - Aluminum Oxide Abrasive Material, Cloth Backing Material, 120 Grit, Blue Color
Mi Item #03169967
MFR #7010310144 STANDARD ABRASIVES QUICK CHANGE SURFACE CONDITIONING FE DISC, 84

Mfr description
7010310144 STANDARD ABRASIVES QUICK
  • For industrial/occupational use only. Not for consumer sale or use.
  • High edge durability and flexibility
  • Designed for blending and deburring on ferrous metals, stainless steel, and high nickel/chrome alloys
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.93/each

Specifications

Dimensions

  • Backing Weight
    XF
  • Overall Diameter
    1.5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Cloth
  • Color
    Blue
  • Grit Number
    120
  • Manufacturer Stock Number
    60600139426
  • Manufacturer Upc Number
    00051115368646
  • UPC_NO
    00051115368646
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)