Motion
7010310145 STANDARD ABRASIVES QUICK CHANGE SURFACE CONDITIONING FE DISC, 84

3M
7010310145 STANDARD ABRASIVES QUICK CHANGE SURFACE CONDITIONING FE DISC, 84

Quick Change Disc - Aluminum Oxide Abrasive Material, Cloth Backing Material, 120 Grit, Brown Color
MI ITEM #03169968
MFR #7010310145 STANDARD ABRASIVES QUICK CHANGE SURFACE CONDITIONING FE DISC, 84
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010310145 STANDARD ABRASIVES QUICK CHANGE SURFACE CONDITIONING FE DISC, 84

Quick Change Disc - Aluminum Oxide Abrasive Material, Cloth Backing Material, 120 Grit, Brown Color
MI ITEM #03169968
MFR #7010310145 STANDARD ABRASIVES QUICK CHANGE SURFACE CONDITIONING FE DISC, 84

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010310145 STANDARD ABRASIVES QUICK
  • For industrial/occupational use only. Not for consumer sale or use.
  • High edge durability and flexibility
  • Designed for blending and deburring on ferrous metals, stainless steel, and high nickel/chrome alloys
  • Aluminum oxide on FE material provides high initial and extended cut rate
  • Most efficient on ferrous materials when high contact pressure and stock removal are required
  • Open web responds to surface irregularities and minimizes gouging of the part
  • Easy fastening and swapping of quick change discs enhances tool efficiency and worker productivity
  • Available in brown, coarse-grade; maroon, medium-grade; and blue, very fine grade

Specifications

  • Grit Number
    120
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Cloth
  • Backing Weight
    XF
  • Color
    Brown
  • Overall Diameter
    1 in
  • Manufacturer Stock Number
    60600139434
  • Manufacturer Upc Number
    00051115368769
  • UPC_NO
    00051115368769

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text