Motion
7010310147 STANDARD ABRASIVES QUICK CHANGE SURFACE CONDITIONING RC DISC, 84

3M
7010310147 STANDARD ABRASIVES QUICK CHANGE SURFACE CONDITIONING RC DISC, 84

Quick Change Disc - Aluminum Oxide Abrasive Material, Cloth Backing Material, 120 Grit, Red Color
Mi Item #03169970
MFR #7010310147 STANDARD ABRASIVES QUICK CHANGE SURFACE CONDITIONING RC DISC, 84
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010310147 STANDARD ABRASIVES QUICK CHANGE SURFACE CONDITIONING RC DISC, 84

Quick Change Disc - Aluminum Oxide Abrasive Material, Cloth Backing Material, 120 Grit, Red Color
Mi Item #03169970
MFR #7010310147 STANDARD ABRASIVES QUICK CHANGE SURFACE CONDITIONING RC DISC, 84

Mfr description
7010310147 STANDARD ABRASIVES QUICK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aluminum oxide on RC material provides good initial and extended cut rate
  • Designed for blending, coating removal, finishing, and light deburring on flat surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    XF
  • Overall Diameter
    1.5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Cloth
  • Color
    Red
  • Grit Number
    120
  • Manufacturer Stock Number
    60600139459
  • Manufacturer Upc Number
    00051115369117
  • UPC_NO
    00051115369117
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)