Motion
7010327018

3M
7010327018

Coated Sanding & Finishing Belt - 50 Grit, Alumina Zirconia Material, Cloth Backing Material, 60.0000 in Belt Length, 8.0000 in Belt Width
MI ITEM #03169978
MFR #7010327018
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010327018

Coated Sanding & Finishing Belt - 50 Grit, Alumina Zirconia Material, Cloth Backing Material, 60.0000 in Belt Length, 8.0000 in Belt Width
MI ITEM #03169978
MFR #7010327018

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
68664 CLOTH BELT 577F
  • For industrial/occupational use only. Not for consumer sale or use.
  • Alumina zirconia mineral with grinding aid provides more cutting power than aluminum oxide
  • Heavyweight cloth backing provides durability in high-production operations
  • Runs cool for reliable use on heat-sensitive metals like aluminum and stainless steel
  • Tough and versatile alumina zirconia mineral cuts fast and performs well on many substrates
  • Available in a range of sizes and grades to fit your specific needs

Specifications

  • Application
    Finishing, Grinding
  • Abrasive Type
    Coated
  • Abrasive Material
    Alumina Zirconia
  • Grit Number
    50
  • Belt Length
    60 in
  • Belt Width
    8 in
  • Backing Material
    Cloth
  • Backing Weight
    YF
  • Manufacturer Stock Number
    60440258758
  • Manufacturer Upc Number
    00051111686645
  • UPC_NO
    00051111686645
  • Product Types
    Cloth Belt
  • Overall Length
    60 in
  • Overall Width
    8 in
  • Color
    Green
  • Package Quantity
    20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought