Motion
68668 CLOTH BELT 577F 1/2"X12"60 YF-WEIGHT

3M
68668 CLOTH BELT 577F 1/2"X12"60 YF-WEIGHT

3M™ Cloth Belt 577F, 60 YF-weight, 1/2 in x 12 in, Fabri-lok, Single-flex, 50 per inner, 200 per case
MI ITEM #03169981
MFR #68668 CLOTH BELT 577F 1/2"X12"60 YF-WEIGHT
List Price$3.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
68668 CLOTH BELT 577F 1/2"X12"60 YF-WEIGHT

3M™ Cloth Belt 577F, 60 YF-weight, 1/2 in x 12 in, Fabri-lok, Single-flex, 50 per inner, 200 per case
MI ITEM #03169981
MFR #68668 CLOTH BELT 577F 1/2"X12"60 YF-WEIGHT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.25/each for your price

Overview

Mfr description
68668 CLOTH BELT 577F
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Application
    Grinding
  • Abrasive Type
    Coated
  • Abrasive Material
    Zirconia Alumina
  • Grit Number
    60
  • Belt Length
    12 in
  • Belt Width
    1/2 in
  • Backing Material
    Cloth
  • Backing Weight
    YF
  • Grade
    Coarse
  • Manufacturer Stock Number
    60440258782
  • Manufacturer Upc Number
    00051111686683
  • UPC_NO
    00051111686683

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought