Motion
68673 CLOTH BELT 577F 3"X18"60 YF-WEIGHT FULLFLEX

3M
68673 CLOTH BELT 577F 3"X18"60 YF-WEIGHT FULLFLEX

3M™ Cloth Belt 577F, 60 YF-weight, 3 in x 18 in, Fabri-lok, Full-flex, 50 per case
MI ITEM #03169985
MFR #68673 CLOTH BELT 577F 3"X18"60 YF-WEIGHT FULLFLEX
List Price$9.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
68673 CLOTH BELT 577F 3"X18"60 YF-WEIGHT FULLFLEX

3M™ Cloth Belt 577F, 60 YF-weight, 3 in x 18 in, Fabri-lok, Full-flex, 50 per case
MI ITEM #03169985
MFR #68673 CLOTH BELT 577F 3"X18"60 YF-WEIGHT FULLFLEX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.86/each for your price

Overview

Mfr description
68673 CLOTH BELT 577F
  • For industrial/occupational use only. Not for consumer sale or use.
  • Alumina zirconia mineral with grinding aid provides more cutting power than aluminum oxide
  • Heavyweight cloth backing provides durability in high-production operations
  • Runs cool for reliable use on heat-sensitive metals like aluminum and stainless steel
  • Tough and versatile alumina zirconia mineral cuts fast and performs well on many substrates
  • Available in a range of sizes and grades to fit your specific needs

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Alumina Zirconia
  • Grit Number
    60
  • Belt Length
    18 in
  • Belt Width
    3 in
  • Backing Material
    Cloth
  • Backing Weight
    YF
  • Manufacturer Stock Number
    60440258816
  • Manufacturer Upc Number
    00051111686737
  • UPC_NO
    00051111686737
  • Overall Length
    18 in
  • Overall Width
    3 in
  • Color
    Green

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text