Motion
7010310153 STANDARD ABRASIVES LDW WHEEL 852033, 6 IN X 1/2 IN X 1 IN 7S FIN

3M
7010310153 STANDARD ABRASIVES LDW WHEEL 852033, 6 IN X 1/2 IN X 1 IN 7S FIN

Standard Abrasives™ LDW Wheel 852033, 6 in x 1/2 in x 1 in 7S FIN, 4 per case
MI ITEM #03169993
MFR #7010310153 STANDARD ABRASIVES LDW WHEEL 852033, 6 IN X 1/2 IN X 1 IN 7S FIN
List Price$140.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010310153 STANDARD ABRASIVES LDW WHEEL 852033, 6 IN X 1/2 IN X 1 IN 7S FIN

Standard Abrasives™ LDW Wheel 852033, 6 in x 1/2 in x 1 in 7S FIN, 4 per case
MI ITEM #03169993
MFR #7010310153 STANDARD ABRASIVES LDW WHEEL 852033, 6 IN X 1/2 IN X 1 IN 7S FIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$140.92/each for your price

Overview

Mfr description
7010310153 STANDARD ABRASIVES LDW WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Great for light deburring, blending machine and belt marks and finishing small parts
  • Soft density enables the abrasive to conform to the substrate, which prevents undercutting and gouging
  • The Light Deburring Wheel has a fast finish rate that requires less effort than competitive wheels
  • Wheel is non-metallic, so it won’t contaminate the work piece
  • Maintains a smear resistant finish

Specifications

  • Abrasive Material
    Silicon Carbide
  • Manufacturer Upc Number
    00051115369896
  • UPC_NO
    00051115369896
  • Overall Diameter
    6 in
  • Overall Width
    0.5 in
  • Long Description
    The 7010310153 Standard Abrasives LDW Wheel 852033 Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material and features a 6 in wheel diameter, 1/2 in wheel thickness, and 1 in center hole diameter in a 7S Fine grade, designed for light deburring.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text