Motion
68688 CLOTH BELT 577F 8"X107"60 YF-WEIGHT

3M
68688 CLOTH BELT 577F 8"X107"60 YF-WEIGHT

3M™ Cloth Belt 577F, 60 YF-weight, 8 in x 107 in, Film-lok, Single-flex, 20 per case
MI ITEM #03169994
MFR #68688 CLOTH BELT 577F 8"X107"60 YF-WEIGHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
68688 CLOTH BELT 577F 8"X107"60 YF-WEIGHT

3M™ Cloth Belt 577F, 60 YF-weight, 8 in x 107 in, Film-lok, Single-flex, 20 per case
MI ITEM #03169994
MFR #68688 CLOTH BELT 577F 8"X107"60 YF-WEIGHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
68688 CLOTH BELT 577F
  • For industrial/occupational use only. Not for consumer sale or use.
  • Alumina zirconia mineral with grinding aid provides more cutting power than aluminum oxide
  • Heavyweight cloth backing provides durability in high-production operations
  • Runs cool for reliable use on heat-sensitive metals like aluminum and stainless steel
  • Tough and versatile alumina zirconia mineral cuts fast and performs well on many substrates
  • Available in a range of sizes and grades to fit your specific needs

Specifications

  • Application
    Grinding
  • Abrasive Type
    Coated
  • Abrasive Material
    Alumina Zirconia
  • Grit Number
    60
  • Belt Length
    107 in
  • Belt Width
    8 in
  • Backing Material
    Cloth
  • Backing Weight
    YF
  • Grade
    Coarse
  • Manufacturer Stock Number
    60440258899
  • Manufacturer Upc Number
    00051111686881
  • UPC_NO
    00051111686881
  • Overall Length
    107 in
  • Overall Width
    8 in
  • Color
    Green

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought