Motion
7010327022

3M
7010327022

Coated Sanding & Finishing Belt - 80 Grit, Alumina Zirconia Material, Cloth Backing Material, 12 in Belt Length, 1/2 in Belt Width
Mi Item #03169997
MFR #7010327022
Price$3.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010327022

Coated Sanding & Finishing Belt - 80 Grit, Alumina Zirconia Material, Cloth Backing Material, 12 in Belt Length, 1/2 in Belt Width
Mi Item #03169997
MFR #7010327022

Mfr description
68695 CLOTH BELT 577F
  • For industrial/occupational use only. Not for consumer sale or use.
  • Alumina zirconia mineral with grinding aid provides more cutting power than aluminum oxide
  • Heavyweight cloth backing provides durability in high-production operations
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.08/each

Specifications

Dimensions

  • Backing Weight
    YF
  • Belt Length
    12 in
  • Belt Width
    1/2 in
  • Overall Length
    12 in
  • Overall Width
    0.5 in

Details

  • Abrasive Material
    Alumina Zirconia
  • Abrasive Type
    Coated
  • Application
    Deburring, Finishing, Grinding, Surface Preparation
  • Backing Material
    Cloth
  • Color
    Green
  • Grit Number
    80
  • Manufacturer Stock Number
    60440258923
  • Manufacturer Upc Number
    00051111686959
  • Product Types
    Cloth Belt
  • UPC_NO
    00051111686959
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)