Motion
7010310166 STANDARD ABRASIVES BUFF AND BLEND CROSS BUFF HS, 727402, A/O MED

3M
7010310166 STANDARD ABRASIVES BUFF AND BLEND CROSS BUFF HS, 727402, A/O MED

Standard Abrasives™ Buff and Blend Cross Buff HS, 727402, A/O Medium, 3 in x 3/4 in x 2 Ply x 1/4-20, 25 per case
MI ITEM #03170014
MFR #7010310166 STANDARD ABRASIVES BUFF AND BLEND CROSS BUFF HS, 727402, A/O MED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010310166 STANDARD ABRASIVES BUFF AND BLEND CROSS BUFF HS, 727402, A/O MED

Standard Abrasives™ Buff and Blend Cross Buff HS, 727402, A/O Medium, 3 in x 3/4 in x 2 Ply x 1/4-20, 25 per case
MI ITEM #03170014
MFR #7010310166 STANDARD ABRASIVES BUFF AND BLEND CROSS BUFF HS, 727402, A/O MED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010310166 STANDARD ABRASIVES BUFF AND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Unique abrasive design enables buff to fit inside hard-to-reach areas
  • Open-web buff responds to surface imperfections with minimal gouging or marring of the substrate, sustaining part geometry
  • Tough nylon face removes surface contaminants while resisting chatter or gouging of the workpiece
  • Resin coated surface runs cool and is waterproof for use with lubricants
  • Available in coarse (green) and medium (blue) abrasive grades to help produce satin finishes on soft metals

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Overall Diameter
    3 in
  • Manufacturer Upc Number
    00051115371622
  • UPC_NO
    00051115371622
  • Color
    Blue

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought