1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7010310293 STANDARD ABRASIVES BUFF AND BLEND HP POWER PAD, 827620, 6 IN X 9
Standard Abrasives™ Buff and Blend HP Power Pad, 827620, 6 in x 9 in, A VFN, 50 pads per case
Mi Item #
03170070
MFR #
7010310293 STANDARD ABRASIVES BUFF AND BLEND HP POWER PAD, 827620, 6 IN X 9
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Hand Pads
3M 7010310293 STANDARD ABRASIVES BUFF AND BLEND HP POWER PAD, 827620, 6 IN X 9
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7010310293 STANDARD ABRASIVES BUFF AND BLEND HP POWER PAD, 827620, 6 IN X 9
Standard Abrasives™ Buff and Blend HP Power Pad, 827620, 6 in x 9 in, A VFN, 50 pads per case
Mi Item #
03170070
MFR #
7010310293 STANDARD ABRASIVES BUFF AND BLEND HP POWER PAD, 827620, 6 IN X 9
Mfr description
7010310293 STANDARD ABRASIVES BUFF AND
For industrial/occupational use only. Not for consumer sale or use.
6 x 9˝ size is more manageable than a hefty roll
More durable than regular hand pads
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall Length
9 in
Overall Width
6 in
Details
Abrasive Material
Aluminum Oxide
Manufacturer Upc Number
50051115330570
UPC_NO
50051115330570
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items