Motion
68815 TRIZACT CLOTH BELT 305EA 2"X132"A3 JE-WEIGHT FULLFLEX

3M
68815 TRIZACT CLOTH BELT 305EA 2"X132"A3 JE-WEIGHT FULLFLEX

3M™ Trizact™ Cloth Belt 305EA, A3 JE-weight, 2 in x 132 in, Film-lok, Full-flex, 50 per case
MI ITEM #03170074
MFR #68815 TRIZACT CLOTH BELT 305EA 2"X132"A3 JE-WEIGHT FULLFLEX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
68815 TRIZACT CLOTH BELT 305EA 2"X132"A3 JE-WEIGHT FULLFLEX

3M™ Trizact™ Cloth Belt 305EA, A3 JE-weight, 2 in x 132 in, Film-lok, Full-flex, 50 per case
MI ITEM #03170074
MFR #68815 TRIZACT CLOTH BELT 305EA 2"X132"A3 JE-WEIGHT FULLFLEX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
68815 TRIZACT CLOTH BELT 305EA
  • For industrial/occupational use only. Not for consumer sale or use.
  • Excellent finish consistency from day one for final finish and pre-polish applications
  • Aluminum oxide grain cuts fast, stays sharp
  • Engineered for dry sanding applications, runs cooler
  • Proprietary abrasive mineral runs with less pressure, cleaner, cooler and with fewer belt changes
  • Fewer steps and fewer rejects means lower grinding cost per part

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    A3
  • Belt Length
    132 in
  • Belt Width
    2 in
  • Backing Material
    Cloth
  • Backing Weight
    JE
  • Manufacturer Stock Number
    60600140614
  • Manufacturer Upc Number
    00051111688151
  • UPC_NO
    00051111688151
  • Overall Length
    132 in
  • Overall Width
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought