Motion
7010310296 STANDARD ABRASIVES BUFF AND BLEND GP DISC, 840109, 10 IN X 1/2 I

3M
7010310296 STANDARD ABRASIVES BUFF AND BLEND GP DISC, 840109, 10 IN X 1/2 I

Coated Sanding & Finishing Belt - Aluminum Oxide Abrasive Material, Cloth Backing Material, P120 Grit, Red Color
MI ITEM #03170086
MFR #7010310296 STANDARD ABRASIVES BUFF AND BLEND GP DISC, 840109, 10 IN X 1/2 I
List Price$14.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010310296 STANDARD ABRASIVES BUFF AND BLEND GP DISC, 840109, 10 IN X 1/2 I

Coated Sanding & Finishing Belt - Aluminum Oxide Abrasive Material, Cloth Backing Material, P120 Grit, Red Color
MI ITEM #03170086
MFR #7010310296 STANDARD ABRASIVES BUFF AND BLEND GP DISC, 840109, 10 IN X 1/2 I

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.23/each for your price

Overview

Mfr description
7010310296 STANDARD ABRASIVES BUFF AND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Moderately aggressive material offers great versatility and may be used for a variety of light-duty industrial applications, including cleaning and deburring
  • Multi-purpose abrasive discs work well on most metals
  • Tough nylon web cleans and deburrs while leaving a professional finish
  • Flexible, pliable open web removes burrs and surface contaminants
  • Open web is load resistant, limiting buildup of debris that can clog the abrasive
  • Available in various sizes, minerals and grades to accommodate a variety of project needs
  • Maroon

Specifications

  • Grit Number
    P120
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Cloth
  • Backing Weight
    YF
  • Color
    Red
  • Overall Diameter
    10 in
  • Manufacturer Stock Number
    60600140739
  • Manufacturer Upc Number
    00051115330803
  • UPC_NO
    00051115330803

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought