Motion
7010310298 STANDARD ABRASIVES QUICK CHANGE SURFACE CONDITIONING FE DISC, 84

3M
7010310298 STANDARD ABRASIVES QUICK CHANGE SURFACE CONDITIONING FE DISC, 84

Quick Change Disc - Aluminum Oxide Abrasive Material, Cloth Backing Material, P180 Grit, Red Color
Mi Item #03170087
MFR #7010310298 STANDARD ABRASIVES QUICK CHANGE SURFACE CONDITIONING FE DISC, 84
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010310298 STANDARD ABRASIVES QUICK CHANGE SURFACE CONDITIONING FE DISC, 84

Quick Change Disc - Aluminum Oxide Abrasive Material, Cloth Backing Material, P180 Grit, Red Color
Mi Item #03170087
MFR #7010310298 STANDARD ABRASIVES QUICK CHANGE SURFACE CONDITIONING FE DISC, 84

Mfr description
7010310298 STANDARD ABRASIVES QUICK
  • For industrial/occupational use only. Not for consumer sale or use.
  • High edge durability and flexibility
  • Designed for blending and deburring on ferrous metals, stainless steel, and high nickel/chrome alloys
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    YF
  • Overall Diameter
    1.5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Cloth
  • Color
    Red
  • Grit Number
    P180
  • Manufacturer Stock Number
    60600140747
  • Manufacturer Upc Number
    00051115330957
  • UPC_NO
    00051115330957
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)