Motion
7010310314 STANDARD ABRASIVES METAL FINISHING WHEEL 859482, 8 IN X 2 IN X 3

3M
7010310314 STANDARD ABRASIVES METAL FINISHING WHEEL 859482, 8 IN X 2 IN X 3

Standard Abrasives™ Metal Finishing Wheel 859482, 8 in x 2 in x 3 in 6A MED, 2 per case
MI ITEM #03170088
MFR #7010310314 STANDARD ABRASIVES METAL FINISHING WHEEL 859482, 8 IN X 2 IN X 3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010310314 STANDARD ABRASIVES METAL FINISHING WHEEL 859482, 8 IN X 2 IN X 3

Standard Abrasives™ Metal Finishing Wheel 859482, 8 in x 2 in x 3 in 6A MED, 2 per case
MI ITEM #03170088
MFR #7010310314 STANDARD ABRASIVES METAL FINISHING WHEEL 859482, 8 IN X 2 IN X 3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010310314 STANDARD ABRASIVES METAL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Produces satin and antique finishes on a variety of metals
  • Can be dressed to fit specific part geometry
  • Rigid convolute wheel construction works well on flat surfaces and corners
  • High cut rate requires low contact pressure
  • Open web is load resistant, prolonging abrasive service life

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00051115332265
  • UPC_NO
    00051115332265
  • Overall Diameter
    8 in
  • Overall Width
    2 in
  • Long Description
    The 7010310314 Standard Abrasives Metal Finishing Wheel 859482 Non-Woven & Deburring Wheel is constructed with Aluminum Oxide abrasive material and features an 8 in wheel diameter, 2 in wheel thickness, and 3 in center hole diameter, designed for surface conditioning.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought