Motion
7010310318 STANDARD ABRASIVES BUFF AND BLEND FLAP BRUSH 875011, 8 IN X 1 IN

3M
7010310318 STANDARD ABRASIVES BUFF AND BLEND FLAP BRUSH 875011, 8 IN X 1 IN

Standard Abrasives™ Buff and Blend Flap Brush 875011, 8 in x 1 in x 3 in FB090 20-71 A MED Hard Density, 3 per case
MI ITEM #03170089
MFR #7010310318 STANDARD ABRASIVES BUFF AND BLEND FLAP BRUSH 875011, 8 IN X 1 IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010310318 STANDARD ABRASIVES BUFF AND BLEND FLAP BRUSH 875011, 8 IN X 1 IN

Standard Abrasives™ Buff and Blend Flap Brush 875011, 8 in x 1 in x 3 in FB090 20-71 A MED Hard Density, 3 per case
MI ITEM #03170089
MFR #7010310318 STANDARD ABRASIVES BUFF AND BLEND FLAP BRUSH 875011, 8 IN X 1 IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010310318 STANDARD ABRASIVES BUFF AND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Well-suited for finishing, cleaning, and blending applications on aluminum, brass and stainless steel
  • Tough nylon face removes surface contaminants without leaving lines or gouging the work piece
  • Conformable flaps deliver a consistent in-line brush finish for stainless steel and aluminum parts, leaving no lines on the surface
  • Open web design resists loading and eliminates metal contamination of workpiece
  • Resin coated surface runs cool and is waterproof for use with lubricants
  • Various sizes available for wide range of tools: straight shaft portable grinder, bench motor, backstand, floor lathe, rotary, straight line, and robotic

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00051115332579
  • UPC_NO
    00051115332579

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text