Motion
7010310321 STANDARD ABRASIVES QUICK CHANGE TR A/O UNITIZED WHEEL 881197, 81

3M
7010310321 STANDARD ABRASIVES QUICK CHANGE TR A/O UNITIZED WHEEL 881197, 81

Standard Abrasives™ Quick Change TR A/O Unitized Wheel 881197, 811 3 in x 1/8 in, 10 per case
MI ITEM #03170090
MFR #7010310321 STANDARD ABRASIVES QUICK CHANGE TR A/O UNITIZED WHEEL 881197, 81
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010310321 STANDARD ABRASIVES QUICK CHANGE TR A/O UNITIZED WHEEL 881197, 81

Standard Abrasives™ Quick Change TR A/O Unitized Wheel 881197, 811 3 in x 1/8 in, 10 per case
MI ITEM #03170090
MFR #7010310321 STANDARD ABRASIVES QUICK CHANGE TR A/O UNITIZED WHEEL 881197, 81

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010310321 STANDARD ABRASIVES QUICK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Combining a high density wheel with medium or coarse mineral results in superior edge deburring and polishing
  • Harder material and increased edge durability over 700 Series Unitized Wheels increases life for heavy-duty tasks
  • Aluminum oxide mineral is a good match for ferrous and non-ferrous metals, including aluminum
  • Open web is load resistant, contributing to longer abrasive service life
  • Easy fastening and swapping of quick change disc enhances tool efficiency and worker productivity

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00051115333095
  • UPC_NO
    00051115333095
  • Overall Diameter
    3 in
  • Overall Width
    0.12 in
  • Long Description
    The 7010310321 Standard Abrasives Quick Change TR A/O Unitized Wheel 881197 Non-Woven & Deburring Wheel is constructed with Aluminum Oxide abrasive material and features a TR quick-change attachment, suitable for efficient blending.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought