Motion
7010310328 STANDARD ABRASIVES QUICK CHANGE SILICON CARBIDE 2 PLY DISC, 5923

3M
7010310328 STANDARD ABRASIVES QUICK CHANGE SILICON CARBIDE 2 PLY DISC, 5923

Quick Change Disc - Silicon Carbide Abrasive Material, Cloth Backing Material, P180 Grit, Black Color
MI ITEM #03170091
MFR #7010310328 STANDARD ABRASIVES QUICK CHANGE SILICON CARBIDE 2 PLY DISC, 5923
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010310328 STANDARD ABRASIVES QUICK CHANGE SILICON CARBIDE 2 PLY DISC, 5923

Quick Change Disc - Silicon Carbide Abrasive Material, Cloth Backing Material, P180 Grit, Black Color
MI ITEM #03170091
MFR #7010310328 STANDARD ABRASIVES QUICK CHANGE SILICON CARBIDE 2 PLY DISC, 5923

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010310328 STANDARD ABRASIVES QUICK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Small-sized disc performs high speed applications on non-ferrous metals, stainless steel, fiberglass, plastic and glass
  • 2-ply backing adds stiffness and extends performance life for low to medium-pressure applications
  • A degree of flexibility enables grinding on flat and contoured surfaces
  • Choose from TP, TR, TS and TSM quick change attachment styles
  • Sharp silicon carbide mineral cuts faster than aluminum oxide and produces a smoother finish

Specifications

  • Grit Number
    P180
  • Abrasive Type
    Coated
  • Abrasive Material
    Silicon Carbide
  • Backing Material
    Cloth
  • Backing Weight
    YF
  • Color
    Black
  • Overall Diameter
    1.5 in
  • Manufacturer Stock Number
    60600140796
  • Manufacturer Upc Number
    00051115345616
  • UPC_NO
    00051115345616

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought