Motion
7010310343 STANDARD ABRASIVES QUICK CHANGE TR A/O UNITIZED WHEEL 852198, 52

3M
7010310343 STANDARD ABRASIVES QUICK CHANGE TR A/O UNITIZED WHEEL 852198, 52

Standard Abrasives™ Quick Change TR A/O Unitized Wheel 852198, 521 3 in x 1/4 in, 10 per case
MI ITEM #03170095
MFR #7010310343 STANDARD ABRASIVES QUICK CHANGE TR A/O UNITIZED WHEEL 852198, 52
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010310343 STANDARD ABRASIVES QUICK CHANGE TR A/O UNITIZED WHEEL 852198, 52

Standard Abrasives™ Quick Change TR A/O Unitized Wheel 852198, 521 3 in x 1/4 in, 10 per case
MI ITEM #03170095
MFR #7010310343 STANDARD ABRASIVES QUICK CHANGE TR A/O UNITIZED WHEEL 852198, 52

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010310343 STANDARD ABRASIVES QUICK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Soft density wheel blends surfaces to a nice finish
  • Soft density offers exceptional conformability which is especially important for applications with close tolerances
  • Stiffer material cuts faster than Standard Abrasives™ Buff and Blend non-woven products
  • Open web is load resistant, contributing to longer abrasive service life
  • Easy fastening and swapping of quick change wheel enhances tool efficiency and worker productivity

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Stock Number
    60440209736
  • Manufacturer Upc Number
    00051115352249
  • UPC_NO
    00051115352249
  • Overall Diameter
    3 in
  • Overall Width
    0.25 in
  • Long Description
    The 7010310343 STANDARD ABRASIVES QUICK CHANGE TR A/O UNITIZED WHEEL 852198, 521 is a Coated Sanding & Finishing Belt made with Aluminum Oxide abrasive.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought