Motion
7010369525 STANDARD ABRASIVES A/O HANDY ROLL 713202, 1-1/2 IN X 50 YD P320

3M
7010369525 STANDARD ABRASIVES A/O HANDY ROLL 713202, 1-1/2 IN X 50 YD P320

Standard Abrasives™ A/O Handy Roll 713202, 1-1/2 in x 50 yd P320 J-weight, 10 per case
MI ITEM #03170128
MFR #7010369525 STANDARD ABRASIVES A/O HANDY ROLL 713202, 1-1/2 IN X 50 YD P320
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010369525 STANDARD ABRASIVES A/O HANDY ROLL 713202, 1-1/2 IN X 50 YD P320

Standard Abrasives™ A/O Handy Roll 713202, 1-1/2 in x 50 yd P320 J-weight, 10 per case
MI ITEM #03170128
MFR #7010369525 STANDARD ABRASIVES A/O HANDY ROLL 713202, 1-1/2 IN X 50 YD P320

Mfr description
7010369525 STANDARD ABRASIVES A/O HANDY
  • For industrial/occupational use only. Not for consumer sale or use.
  • Versatile aluminum oxide abrasive roll can be used on metal, wood, and plastic
  • Cloth backing is both flexible and durable enough to withstand heavy use
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    50 yd
  • Overall Width
    1.5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00051115374876
  • UPC_NO
    00051115374876

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)