Motion
7010369599 SCOTCH COMMERCIAL GRADE SHIPPING PACKAGING TAPE 3750-12-DP3, 1.8

3M
7010369599 SCOTCH COMMERCIAL GRADE SHIPPING PACKAGING TAPE 3750-12-DP3, 1.8

Scotch® Commercial Grade Shipping Packaging Tape 3750-12-DP3, 1.88 in x 54.6 yd (48 mm x 50 m) 12 rolls with Dispenser
MI ITEM #03170133
MFR #7010369599 SCOTCH COMMERCIAL GRADE SHIPPING PACKAGING TAPE 3750-12-DP3, 1.8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010369599 SCOTCH COMMERCIAL GRADE SHIPPING PACKAGING TAPE 3750-12-DP3, 1.8

Scotch® Commercial Grade Shipping Packaging Tape 3750-12-DP3, 1.88 in x 54.6 yd (48 mm x 50 m) 12 rolls with Dispenser
MI ITEM #03170133
MFR #7010369599 SCOTCH COMMERCIAL GRADE SHIPPING PACKAGING TAPE 3750-12-DP3, 1.8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010369599 SCOTCH COMMERCIAL GRADE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Commercial grade shipping tape with excellent holding power for heavy duty packaging and shipping
  • Strong, durable, solvent-free hot melt adhesive seals and protects
  • For tough, industrial use
  • Provides excellent holding power for heavy-duty packaging and shipping
  • Hot melt adhesive with 3.1 mil thickness—assures holding strength of 30 lbs of weight per inch (tensile strength)
  • Seals with one strip and keeps boxes closed
  • Resists slivering, splitting and tearing
  • Release coating makes unwind easy
  • Use the included dispenser to easily apply tape to your boxes and packages
  • Scotch® Brand Packaging Tape: The choice of mailroom pros
  • Meets U.S. Postal regulations for standard packages
  • Made in USA with globally sourced materials
  • Guaranteed to Stay Sealed (If your box does not stay sealed, 3M will refund the purchase price of this tape. Proof of purchase required. Contact: 1-800-3MHELPS)

Specifications

  • Color
    Transparent
  • Manufacturer Upc Number
    00051131066359
  • UPC_NO
    00051131066359

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text