Motion
7100215728 3M STIKIT BLUE ABRASIVE SHEET ROLL, 36223, 240 GRADE, 2-3/4 IN X

3M
7100215728 3M STIKIT BLUE ABRASIVE SHEET ROLL, 36223, 240 GRADE, 2-3/4 IN X

3M™ Stikit™ Blue Abrasive Sheet Roll, 36223, 240 grade, 2-3/4 in x 30 yd, 5 rolls per case
MI ITEM #03170151
MFR #7100215728 3M STIKIT BLUE ABRASIVE SHEET ROLL, 36223, 240 GRADE, 2-3/4 IN X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100215728 3M STIKIT BLUE ABRASIVE SHEET ROLL, 36223, 240 GRADE, 2-3/4 IN X

3M™ Stikit™ Blue Abrasive Sheet Roll, 36223, 240 grade, 2-3/4 in x 30 yd, 5 rolls per case
MI ITEM #03170151
MFR #7100215728 3M STIKIT BLUE ABRASIVE SHEET ROLL, 36223, 240 GRADE, 2-3/4 IN X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100215728 3M STIKIT BLUE ABRASIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • A best-in-class abrasive sheet roll offering for the entire repair and paint preparation process
  • Engineered ceramic mineral blend is balanced for maximum abrasive performance in its class
  • Upgraded resins improve durability and finish
  • Anti-loading coating prevents dust and debris from clogging the cutting surface
  • Adhesive-backed Stikit™ sheets are easy to attach and remove
  • Roll easily tears off at desired sheet length for use with various block sizes

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic Aluminum Oxide
  • Grit Number
    P100
  • Backing Material
    Cloth
  • Backing Weight
    JE
  • Manufacturer Stock Number
    60600141661
  • Manufacturer Upc Number
    00051131362239
  • UPC_NO
    00051131362239
  • Overall Length
    30 yd
  • Overall Width
    2.75 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought