Motion
69011 TRIZACT CLOTH BELT 217EA 3"X132"A30 JE-WEIGHT FULLFLEX

3M
69011 TRIZACT CLOTH BELT 217EA 3"X132"A30 JE-WEIGHT FULLFLEX

3M™ Trizact™ Cloth Belt 217EA, A30 JE-weight, 3 in x 132 in, Film-lok, Full-flex, 50 per case
MI ITEM #03170218
MFR #69011 TRIZACT CLOTH BELT 217EA 3"X132"A30 JE-WEIGHT FULLFLEX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
69011 TRIZACT CLOTH BELT 217EA 3"X132"A30 JE-WEIGHT FULLFLEX

3M™ Trizact™ Cloth Belt 217EA, A30 JE-weight, 3 in x 132 in, Film-lok, Full-flex, 50 per case
MI ITEM #03170218
MFR #69011 TRIZACT CLOTH BELT 217EA 3"X132"A30 JE-WEIGHT FULLFLEX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
69011 TRIZACT CLOTH BELT 217EA
  • For industrial/occupational use only. Not for consumer sale or use.
  • Microreplicated pyramids wear away to continually expose fresh mineral for a consistent cut throughout the life of the belt
  • Flexible JE-weight cotton cloth backing flows over contoured surfaces for consistent finishing
  • Consistency and long abrasive life make this belt great for use in robotic applications
  • For intermediate finishing and fine polishing prior to plating or buffing
  • Ideal for light pressure applications, allows abrasive to break down and maintain cut and produce consistent finishes
  • Produces finer finishes than conventional coated abrasives
  • Grinding aid helps prevent heat-related warping and discoloration

Specifications

  • Application
    Finishing, Grinding
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    A30
  • Belt Length
    132 in
  • Belt Width
    3 in
  • Backing Material
    Cloth
  • Backing Weight
    JE
  • Grade
    Fine
  • Manufacturer Stock Number
    60600142578
  • Manufacturer Upc Number
    00051111690116
  • UPC_NO
    00051111690116
  • Overall Length
    132 in
  • Overall Width
    3 in
  • Color
    Beige

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text