Motion
7010365009

3M
7010365009

Trizact™ Coated Sanding & Finishing Belt - A100 Grit, Aluminum Oxide Material, Cloth Backing Material, 48 in Belt Length, 6 in Belt Width
Mi Item #03170255
MFR #7010365009
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010365009

Trizact™ Coated Sanding & Finishing Belt - A100 Grit, Aluminum Oxide Material, Cloth Backing Material, 48 in Belt Length, 6 in Belt Width
Mi Item #03170255
MFR #7010365009

Mfr description
69049 TRIZACT CLOTH BELT 237AA
  • For industrial/occupational use only. Not for consumer sale or use.
  • Self-sharpening pyramids start sharp, stay sharp, and run cooler than conventional abrasives
  • Flexible backing for consistent finish over contours
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    X
  • Belt Length
    48 in
  • Belt Width
    6 in
  • Overall Length
    48 in
  • Overall Width
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Finishing, Grinding, Polishing, Sanding
  • Backing Material
    Cloth
  • Color
    Gray
  • Grit Number
    A100
  • Manufacturer Stock Number
    60600142958
  • Manufacturer Upc Number
    00051111690499
  • Product Types
    Cloth Belt
  • UPC_NO
    00051111690499
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)