Motion
7010365010

3M
7010365010

Trizact™ Coated Sanding & Finishing Belt - A30 Grit, Aluminum Oxide Material, Cloth Backing Material, 54 in Belt Length, 4 in Belt Width
Mi Item #03170262
MFR #7010365010
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010365010

Trizact™ Coated Sanding & Finishing Belt - A30 Grit, Aluminum Oxide Material, Cloth Backing Material, 54 in Belt Length, 4 in Belt Width
Mi Item #03170262
MFR #7010365010

Mfr description
69056 TRIZACT CLOTH BELT 253FA
  • For industrial/occupational use only. Not for consumer sale or use.
  • Engineered for wet intermediate and fine finishing applications
  • XF-weight polyester cloth backing supports rugged use while allowing conformability to irregular profiles
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    XF
  • Belt Length
    54 in
  • Belt Width
    4 in
  • Overall Length
    54 in
  • Overall Width
    4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Finishing, Grinding
  • Backing Material
    Cloth
  • Color
    Gray
  • Grit Number
    A30
  • Manufacturer Stock Number
    60600143022
  • Manufacturer Upc Number
    00051111690567
  • Product Types
    Cloth Belt
  • UPC_NO
    00051111690567
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)