Motion
69057 TRIZACT CLOTH BELT 305EA 2"X132"A5 JE-WEIGHT FULLFLEX

3M
69057 TRIZACT CLOTH BELT 305EA 2"X132"A5 JE-WEIGHT FULLFLEX

3M™ Trizact™ Cloth Belt 305EA, A5 JE-weight, 2 in x 132 in, Film-lok, Full-flex, 50 per case
MI ITEM #03170263
MFR #69057 TRIZACT CLOTH BELT 305EA 2"X132"A5 JE-WEIGHT FULLFLEX
List Price$38.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
69057 TRIZACT CLOTH BELT 305EA 2"X132"A5 JE-WEIGHT FULLFLEX

3M™ Trizact™ Cloth Belt 305EA, A5 JE-weight, 2 in x 132 in, Film-lok, Full-flex, 50 per case
MI ITEM #03170263
MFR #69057 TRIZACT CLOTH BELT 305EA 2"X132"A5 JE-WEIGHT FULLFLEX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$38.83/each for your price

Overview

Mfr description
69057 TRIZACT CLOTH BELT 305EA
  • For industrial/occupational use only. Not for consumer sale or use.
  • Excellent finish consistency from day one for final finish and pre-polish applications
  • Aluminum oxide grain cuts fast, stays sharp
  • Engineered for dry sanding applications, runs cooler
  • Proprietary abrasive mineral runs with less pressure, cleaner, cooler and with fewer belt changes
  • Fewer steps and fewer rejects means lower grinding cost per part

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    A5
  • Belt Length
    132 in
  • Belt Width
    2 in
  • Backing Material
    Cloth
  • Backing Weight
    JE
  • Manufacturer Stock Number
    60600143030
  • Manufacturer Upc Number
    00051111690574
  • UPC_NO
    00051111690574
  • Overall Length
    132 in
  • Overall Width
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text