Motion
69064 TRIZACT CLOTH BELT 307EA 4"X90"A16 JE-WEIGHT FULLFLEX

3M
69064 TRIZACT CLOTH BELT 307EA 4"X90"A16 JE-WEIGHT FULLFLEX

3M™ Trizact™ Cloth Belt 307EA, A16 JE-weight, 4 in x 90 in, Film-lok, Full-flex, 50 per case
MI ITEM #03170270
MFR #69064 TRIZACT CLOTH BELT 307EA 4"X90"A16 JE-WEIGHT FULLFLEX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
69064 TRIZACT CLOTH BELT 307EA 4"X90"A16 JE-WEIGHT FULLFLEX

3M™ Trizact™ Cloth Belt 307EA, A16 JE-weight, 4 in x 90 in, Film-lok, Full-flex, 50 per case
MI ITEM #03170270
MFR #69064 TRIZACT CLOTH BELT 307EA 4"X90"A16 JE-WEIGHT FULLFLEX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
69064 TRIZACT CLOTH BELT 307EA
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    A16
  • Belt Length
    90 in
  • Belt Width
    4 in
  • Backing Material
    Cloth
  • Backing Weight
    JE
  • Manufacturer Stock Number
    60600143105
  • Manufacturer Upc Number
    00051111690642
  • UPC_NO
    00051111690642

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text