Specifications
Dimensions
- Backing WeightJE
- Belt Length132 in
- Belt Width3 in
- Overall Length132 in
- Overall Width3 in
Details
- Abrasive MaterialAluminum Oxide
- Abrasive TypeCoated
- ApplicationFinishing, Polishing
- Backing MaterialCloth
- ColorGray
- Grit NumberA65
- Manufacturer Stock Number60600143220
- Manufacturer Upc Number00051111690765
- Product TypesCloth Belt
- UPC_NO00051111690765
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)