Motion
69080 TRIZACT CLOTH BELT 307EA 2"X132"A100 JE-WEIGHT FULLFLEX

3M
69080 TRIZACT CLOTH BELT 307EA 2"X132"A100 JE-WEIGHT FULLFLEX

3M™ Trizact™ Cloth Belt 307EA, A100 JE-weight, 2 in x 132 in, Film-lok, Full-flex, 50 per case
MI ITEM #03170286
MFR #69080 TRIZACT CLOTH BELT 307EA 2"X132"A100 JE-WEIGHT FULLFLEX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
69080 TRIZACT CLOTH BELT 307EA 2"X132"A100 JE-WEIGHT FULLFLEX

3M™ Trizact™ Cloth Belt 307EA, A100 JE-weight, 2 in x 132 in, Film-lok, Full-flex, 50 per case
MI ITEM #03170286
MFR #69080 TRIZACT CLOTH BELT 307EA 2"X132"A100 JE-WEIGHT FULLFLEX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
69080 TRIZACT CLOTH BELT 307EA
  • For industrial/occupational use only. Not for consumer sale or use.
  • Self-sharpening pyramids start sharp, stay sharp, and run cooler than conventional abrasives
  • Flexible backing flows over contoured surfaces for consistent finishing
  • Three-dimensional design enables very consistent finishes throughout the abrasive life in robotic applications
  • Ideal for intermediate finishing and fine polishing prior to plating or buffing
  • Produces finer finishes than conventional electrostatically coated abrasives

Specifications

  • Application
    Finishing, Grinding
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    A100
  • Belt Length
    132 in
  • Belt Width
    2 in
  • Backing Material
    Cloth
  • Backing Weight
    JE
  • Grade
    Medium
  • Manufacturer Stock Number
    60600143261
  • Manufacturer Upc Number
    00051111690802
  • UPC_NO
    00051111690802
  • Overall Length
    132 in
  • Overall Width
    2 in
  • Color
    Gray

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text