Motion
7100226459 3M DIAMOND LAPPING FILM 661X, 1.0 MICRON ROLL, 2 IN X 100 FT X 3

3M
7100226459 3M DIAMOND LAPPING FILM 661X, 1.0 MICRON ROLL, 2 IN X 100 FT X 3

3M™ Diamond Lapping Film 661X, 1.0 Micron Roll, 2 in x 100 ft x 3 in, ASO, Remain, SHP 1240-53, Restricted
MI ITEM #03170289
MFR #7100226459 3M DIAMOND LAPPING FILM 661X, 1.0 MICRON ROLL, 2 IN X 100 FT X 3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100226459 3M DIAMOND LAPPING FILM 661X, 1.0 MICRON ROLL, 2 IN X 100 FT X 3

3M™ Diamond Lapping Film 661X, 1.0 Micron Roll, 2 in x 100 ft x 3 in, ASO, Remain, SHP 1240-53, Restricted
MI ITEM #03170289
MFR #7100226459 3M DIAMOND LAPPING FILM 661X, 1.0 MICRON ROLL, 2 IN X 100 FT X 3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100226459 3M DIAMOND LAPPING FILM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Most widely used diamond lapping film
  • Fast cut, increased throughput
  • Flatter surface and sharp edges
  • Uniform finish
  • Available in discs, sheets and rolls

Specifications

  • Abrasive Material
    Diamond
  • Backing Material
    Cloth
  • Abrasive Type
    Coated
  • Overall Length
    100 ft
  • Overall Width
    2 in
  • Manufacturer Upc Number
    00051111909409
  • UPC_NO
    00051111909409
  • Backing Weight
    X
  • Grit Number
    80

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text