Motion
7010372287 POST-IT SUPER STICKY NOTES 5845-SSUC, 5 IN X 8 IN (127 MM X 203

3M
7010372287 POST-IT SUPER STICKY NOTES 5845-SSUC, 5 IN X 8 IN (127 MM X 203

Post-it® Super Sticky Notes 5845-SSUC, 5 in x 8 in (127 mm x 203 mm) Rio de Janeiro Collection, Lined, 4 Pads/Pack
MI ITEM #03170300
MFR #7010372287 POST-IT SUPER STICKY NOTES 5845-SSUC, 5 IN X 8 IN (127 MM X 203
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010372287 POST-IT SUPER STICKY NOTES 5845-SSUC, 5 IN X 8 IN (127 MM X 203

Post-it® Super Sticky Notes 5845-SSUC, 5 in x 8 in (127 mm x 203 mm) Rio de Janeiro Collection, Lined, 4 Pads/Pack
MI ITEM #03170300
MFR #7010372287 POST-IT SUPER STICKY NOTES 5845-SSUC, 5 IN X 8 IN (127 MM X 203

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010372287 POST-IT SUPER STICKY NOTES
  • For industrial/occupational use only. Not for consumer sale or use.
  • 5 in x 8 in, Rio de Janeiro Collection, Lined
  • Post-it® Super Sticky Notes stick and re-stick so your to-do lists get noticed.
  • Reliably sticks so your list stays front and center.
  • Post-it® Super Sticky Notes have 2X the sticking power.
  • Use for reminders on doors, windows and walls.
  • 4 Pads/Pack, 45 Sheets/Pad
  • Move your to-do list with you throughout the day.
  • Post-it® Super Sticky Notes are recyclable.
  • The paper in Post-it® Super Sticky Notes is sourced from certified, renewable and responsibly managed forests.

Specifications

  • Color
    Multi-Color
  • Overall Length
    8 in
  • Overall Width
    5 in
  • Minimum Order Quantity
    12
  • Manufacturer Upc Number
    00051131949591
  • UPC_NO
    00051131949591
  • Weight
    0.865 lb
  • Product Types
    Super Sticky

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought