Motion
69122 CLOTH BELT 777F 37"X75"60 YF

3M
69122 CLOTH BELT 777F 37"X75"60 YF

3M™ Cloth Belt 777F, 60 YF-weight, 37 in x 75 in, Film-lok, Single-flex, 2 per case
MI ITEM #03170320
MFR #69122 CLOTH BELT 777F 37"X75"60 YF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
69122 CLOTH BELT 777F 37"X75"60 YF

3M™ Cloth Belt 777F, 60 YF-weight, 37 in x 75 in, Film-lok, Single-flex, 2 per case
MI ITEM #03170320
MFR #69122 CLOTH BELT 777F 37"X75"60 YF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
69122 CLOTH BELT 777F 37"X75"60 YF
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ceramic aluminum oxide grain blend cuts faster and lasts longer than traditional aluminum oxide
  • Produces more parts per belt than traditional aluminum oxide belts, requiring fewer belt changes
  • Heavyweight polyester backing supports high-pressure applications and can be run wet or dry
  • Contains a grinding aid to reduce heat and increase performance when grinding stainless steel
  • Durable resin bond resists heat deterioration, which extends the life of the belt

Specifications

  • Application
    Grinding
  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic Aluminum Oxide
  • Grit Number
    60
  • Belt Length
    75 in
  • Belt Width
    37 in
  • Backing Material
    Cloth
  • Backing Weight
    YF
  • Grade
    Coarse
  • Manufacturer Stock Number
    60600143683
  • Manufacturer Upc Number
    00051111691229
  • UPC_NO
    00051111691229
  • Overall Length
    75 in
  • Overall Width
    37 in
  • Color
    Orange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought