Motion
7100163074

3M
7100163074

Coated Sanding & Finishing Belt - 80 Grit, Ceramic Material, Cloth Backing Material, 72.0000 in Belt Length, 2.0000 in Belt Width
Mi Item #03170336
MFR #7100163074
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100163074

Coated Sanding & Finishing Belt - 80 Grit, Ceramic Material, Cloth Backing Material, 72.0000 in Belt Length, 2.0000 in Belt Width
Mi Item #03170336
MFR #7100163074

Mfr description
69140 CLOTH BELT 967F
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable 3M™ Cubitron II™ belts with 3M Precision Shaped Grain means fewer belt changes and more parts per belt
  • 3M Cubitron II™ belts with 3M Precision Shaped grain offers outstanding cutting capability on carbon steel and tool steels, resulting in greater productivity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    YF
  • Belt Length
    72 in
  • Belt Width
    2 in
  • Overall Length
    72 in
  • Overall Width
    2 in

Details

  • Abrasive Material
    Ceramic
  • Abrasive Type
    Coated
  • Application
    Deburring, Grinding
  • Backing Material
    Cloth
  • Color
    Red
  • Grit Number
    80
  • Manufacturer Stock Number
    60600143865
  • Manufacturer Upc Number
    00051111691403
  • Package Quantity
    25, 50
  • Product Types
    Cloth Belt
  • UPC_NO
    00051111691403
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)