Motion
7100238703 3MVITRIFIED GRINDING WHEEL 33VI T1-275X160X160 M14 EW20 3GG A80

3M
7100238703 3MVITRIFIED GRINDING WHEEL 33VI T1-275X160X160 M14 EW20 3GG A80

3M™Vitrified Grinding Wheel 33VI T1-275x160x160 M14 EW20 3GG A80 EV1789-75M/S
MI ITEM #03170366
MFR #7100238703 3MVITRIFIED GRINDING WHEEL 33VI T1-275X160X160 M14 EW20 3GG A80
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100238703 3MVITRIFIED GRINDING WHEEL 33VI T1-275X160X160 M14 EW20 3GG A80

3M™Vitrified Grinding Wheel 33VI T1-275x160x160 M14 EW20 3GG A80 EV1789-75M/S
MI ITEM #03170366
MFR #7100238703 3MVITRIFIED GRINDING WHEEL 33VI T1-275X160X160 M14 EW20 3GG A80

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100238703 3MVITRIFIED GRINDING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00051111692448
  • UPC_NO
    00051111692448
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P240
  • Manufacturer Stock Number
    60600144905
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Weight
    39.221 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text