Specifications
Dimensions
- Weight13.45 lb
Details
- Manufacturer Stock Number60440204414
- Manufacturer Upc Number00638060404690
- Minimum Order Quantity1
- UPC_NO00638060404690
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)