Motion
7100244845 3MCUBITRONII VITRIFIED GRINDING WHEEL 92VJ T1-750X50X304.8 93DA

3M
7100244845 3MCUBITRONII VITRIFIED GRINDING WHEEL 92VJ T1-750X50X304.8 93DA

3M™Cubitron™II Vitrified Grinding Wheel 92VJ T1-750x50x304.8 93DA80/80 H15VPMF601W-50M/S
MI ITEM #03170387
MFR #7100244845 3MCUBITRONII VITRIFIED GRINDING WHEEL 92VJ T1-750X50X304.8 93DA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100244845 3MCUBITRONII VITRIFIED GRINDING WHEEL 92VJ T1-750X50X304.8 93DA

3M™Cubitron™II Vitrified Grinding Wheel 92VJ T1-750x50x304.8 93DA80/80 H15VPMF601W-50M/S
MI ITEM #03170387
MFR #7100244845 3MCUBITRONII VITRIFIED GRINDING WHEEL 92VJ T1-750X50X304.8 93DA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100244845 3MCUBITRONII VITRIFIED
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    05054180078064
  • UPC_NO
    05054180078064
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P120
  • Manufacturer Stock Number
    60440210874
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Weight
    70.2 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought