Motion
69290 TRIZACT CLOTH BELT 237AA 3"X24"A16 X-WEIGHT FULLFLEX

3M
69290 TRIZACT CLOTH BELT 237AA 3"X24"A16 X-WEIGHT FULLFLEX

3M™ Trizact™ Cloth Belt 237AA, A16 X-weight, 3 in x 24 in, Film-lok, Full-flex, 10 per inner, 50 per case
MI ITEM #03170407
MFR #69290 TRIZACT CLOTH BELT 237AA 3"X24"A16 X-WEIGHT FULLFLEX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
69290 TRIZACT CLOTH BELT 237AA 3"X24"A16 X-WEIGHT FULLFLEX

3M™ Trizact™ Cloth Belt 237AA, A16 X-weight, 3 in x 24 in, Film-lok, Full-flex, 10 per inner, 50 per case
MI ITEM #03170407
MFR #69290 TRIZACT CLOTH BELT 237AA 3"X24"A16 X-WEIGHT FULLFLEX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    X
  • Belt Length
    24 in
  • Belt Width
    3 in
  • Overall Length
    24 in
  • Overall Width
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Cloth
  • Color
    Gray
  • Grit Number
    A16
  • Manufacturer Stock Number
    60600145357
  • Manufacturer Upc Number
    00051111692905
  • UPC_NO
    00051111692905

Overview

Mfr description
69290 TRIZACT CLOTH BELT 237AA
  • For industrial/occupational use only. Not for consumer sale or use.
  • Self-sharpening pyramids start sharp, stay sharp, and run cooler than conventional abrasives
  • Flexible backing for consistent finish over contours
  • Three-dimensional design enables very consistent finishes throughout the abrasive life in robotic applications
  • For intermediate finishing and fine polishing prior to plating or buffing
  • Ideal for intermediate finishing and fine polishing prior to plating or buffing
  • Produces finer finishes than conventional electrostatically coated abrasives

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought